Beli toggle switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ideal Switch AccessoriesDeskripsi:These accessories are for use with toggle switches, rocker switches, miniature push button switches, rotary switches, biometric switches, and snap switches.atribut:
- UNSPSC: 39121507
- Color: Black
- For use with: Toggle Switches
- Height (inch): 15/16
- Inside Diameter (inch): 1/16
- Material: Neoprene
- Resists: Dust and Dirt; Moisture
- Thread Size: 15/32-32NS
- Fort Toggle Switch (Saklar Tuas)atribut:
- Ampere (A): 15
- Nihon Kaiheiki Ind. Waterproof Toggle Switches M Seriesatribut:
- Material: Lever: Copper alloy, Case: Diallyl phthalate resin
- Number of Circuits: Single pole/double throw (3P)
- Operations: ON-ON
- Rating: 6A125VAC, 3A250VAC, 4A30VDC (ON-OFF, ON-ON), 3A30VDC (ON-OFF-ON)
- Contact resistance: <10momega (DC2 to 4V with 100mA)
- Insulation Resistance: DC500V, >1000Momega
- Mounting hole dimensions: φ6.5mm
- Specification: Soldered terminal
- Bushing size: M6
- Nihon Kaiheiki Ind. Base Lever Toggle Switch M Seriesatribut:
- Material: Lever: Copper alloy, Case: Diallyl phthalate resin
- Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
- Mounting Hole Dimensions (mm): φ6.5
- Specification: Soldered terminal
- Bushing size: M6
- Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
- Insulation Resistance (MΩ): >1000 (DC500V)
- NKK Switches (formerly Nippon Kaikei) toggle switchDeskripsi:Toggle switch (M series) Light switching action / Large lever tilting angle, with mechanism to prevent falling / Special silver alloy contacts: high contact stability, long life / Seesaw method adopted / UL94V-0 case / Excellent corrosion resistance /Improved insulation/High contact reliability of contact parts/Prevents flux infiltration and terminal rattling/OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.atribut:
- Contact Specifications: Silver
- Insulation Resistance (GΩ): 1 or more (DC500V)
- Operating Temperature Range (°C): -30~85
- Operation Mechanism: Basic lever
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Withstand Voltage (V/minute): AC1k or more (between terminals), AC1.5k or more (between terminals and earth), AC500 or more (between LED terminal and earth)
- RS PRO Toggle Switch PCB Mount Solder TerminalDeskripsi:RS PRO DPDT Toggle Switch, Latching, IP67, PCBThis RS PRO toggle switch provides a compact solution for equipment used in harsh environments. It's sealed to a high Ingress Protection (IP) rating of IP67, so you can use it where dust and water are present. The switch is salt-spray corrosion-tested to ASTM (American Society for Testing and Materials) standard B117 and front 'O' ring seals protect against ingress from flowing water – this means it's suitable for marine applications.Made with a double shell that's flame retardant and heat stabilised to standard UL 94V-0, this switch can be installed in cockpits and other critical systems. It has a miniature toggle size, so it can be fitted into a small space on a printed circuit board.Install this toggle switch on heavy industrial machinery or on ships and oil rigs. This switch has been rigorously tested to meet US military environment standard MIL-STD-202F for small electrical components, so it's also suitable for use on defence control panels.atribut:
- Actuator Length (mm): 18
- Actuator Material: Brass
- Contact Resistance (miliΩ): 10
- IP Rating: IP67
- Maximum Operating Temperature (°C): 85
- Mechanical life: 50000 Cycles
- Minimum Operating Temperature (°C): -30
- Mounting Type: PCB
- Operating Temperature Range (°C): -30 to +85
- Standards Met: MIL-STD-202F
- RS PRO Toggle Switch PCB MountDeskripsi:RS PRO DPDT Toggle Switch, On-Off-On, PCBUse this small DPDT (Double Pole Double Throw) toggle switch from RS PRO to control two circuits with two actuators. It's widely used in industrial machinery and production lines to power lighting indicators and operations.This switch is easy to use and locks into place to prevent accidental switching. Its chromium-plated brass actuator is durable and corrosion-resistant. Through-hole terminals make it easy to mount the switch on a PCB (printed circuit board). It also has silver contacts for fast and reliable connections. To prevent breakage, epoxy seals reduce the risk of contamination while soldering.As part of the RS PRO range, this product has been tested for quality and reliability. It offers a long mechanical life of 40,000 make-and-break cycles, so it won't need frequent replacement. Thanks to its wide operating temperature range of -30°C to +85°C, this switch is ideal for use in harsh industrial environments.atribut:
- Actuator Length (mm): 10.41
- Contact Resistance (ohm): 0.01
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -30
- Mounting Type: PCB
- Operating Temperature Range (°C): -30 to +85
- Standards Met: RoHS & Lead Free
- Terminal Type: Through Hole
- Fort Push Button Command Switch LAY5 Series (Saklar Tombol Tekan)atribut:
- Diameter (mm): 22
- TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)atribut:
- Color: Black
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- IDEC Push button 16MMatribut:
- Button Color: Black
- Button Shape: Round (with guard)
- Contact Configuration: 2c
- Illuminated color: Black
- Protection Class: IP65
- Terminal Shape: Solder terminal / tab terminal
- Type: Non-illuminated type
- Type of Operation: Momentary
- SHINDENGEN SIP Bridge Diode (Dioda)Deskripsi:Suitable for rectifying commercial power.atribut:
- Voltage (V): (Peak reverse voltage) 600
- CANARM EC Motor Potentiometeratribut:
- UNSPSC: 31160000
- RS PRO Toggle Switch Panel Mount Solder TerminalDeskripsi:RS PRO DPDT Toggle Switch, Latching, Panel MountingThis robust switch from RS PRO offers two-way toggle positions for manual off and on control of electrical circuits. It consists of a Diallyl Phthalate (DAP) case that serves as protection and insulation for the switch. It also features a chrome-plated brass actuator and silver contacts for reliable conductivity. This switch has a sealing boot or hood that protects it from dust, sand or liquids stopping any potential damage and failure. It also has epoxy-sealed terminals that prevent contamination during soldering to ensure a stable and secure connection to the circuit.atribut:
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -30
- Mounting Type: Panel Mount
- Operating Temperature Range (°C): -30 to +85
- Standards Met: RoHS & Lead Free
- Terminal Type: Solder
- PATLITE L-Bracketatribut:
- Mounting Location: Indoor Only
- Material: SPHC-P
- Recommended Torque: 12.2Nm
- Screw/Nut: M8x2pcs
- APEM Toggle switch cap Apematribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OMRON Ultra-Miniature Toggle Switch A9TSDeskripsi:High reliability is ensured for the contact part by the gold plating and clip contact mechanism. The terminal part is sealed with resin to prevent flux from entering. Can be washed in a circle. (IP64 equivalent) Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment. * The lever does not stop when the function is "-". * The function operation indicates the operation when the marking surface is the front.atribut:
- Vibration: Malfunction: 10 to 55Hz, double amplitude 1.5mm
- Ambient Relative Humidity (RH): 45 to 85 (at +5 to 35 ° C)
- Rating: (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
- Contact Resistance (miliΩ): 80 or less (initial value)
- Durability: Mechanical / 50,000 or more, Electrical / 50,000 or more
- Insulation Resistance (MΩ): 500 or more (with DC500V insulation resistance tester)
- Operating Force (N) : 4.9 or less
- Operating Temperature Range (°C): -20 to +80, 60% RH or less (with no icing or condensation)
- Shock Resistance Malfunction (m/s²): 500
- Withstand Voltage: Between terminals and terminal ground 500 VAC for 1 min
- Ideal Toggle Switchatribut:
- UNSPSC: 39121507
- AC Contact Rating (A): 10 @250V AC; 20 @125V AC
- Actuator Color: Silver
- Actuator Length (inch): 0.75
- Actuator Style: Bat
- Mounting Hole (inch): 0.5
- Operating Temperature Range (°F): 32 to 185
- Recommended Use: Power Tool and Motor Control Switch Applications
- Standards: UL Recognized/CSA
- Stem Color: Silver
- Stem Length (inch): 0.5
- RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga toggle switch Terbaru November 2026
| NKK SWITCHES Toggle Switch | Rp99.900 |
| Ideal Switch Accessories | Rp109.900 |
| Fort Toggle Switch (Saklar Tuas) | Rp11.900 |
| Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series | Rp129.900 |
| Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series | Rp85.900 |
| NKK Switches (formerly Nippon Kaikei) toggle switch | Rp89.900 |
| RS PRO Toggle Switch PCB Mount Solder Terminal | Rp549.900 |
| RS PRO Toggle Switch PCB Mount | Rp139.900 |
| Fort Push Button Command Switch LAY5 Series (Saklar Tombol Tekan) | Rp9.900 |
| TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa) | Rp40.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/6qP103846242-1.jpg)


%20toggle%20switch/khP115178737-50.jpg)


/byP103843430-3.jpg)
/P103044918-1.jpg)

/4yP110848178-1.jpg)






/1iP115460054-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)